£87.99
Ex VAT
£105.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Metric & Inch Reading - Graduation: 0.02mm/0.001"
Fine adjustment allows improved sensitivity of slider movement. 14° vernier face angle.
Incorporates Quadri feature. Satin chrome finish with clear easy read graduations.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | can Measure Outside and Inside Diameter (od and Id), Depth, and Steps Fine-adjustment Aids Slider Positioning |
Brand | Mitutoyo |
Caliper Type | Vernier Calipers |
EAN | 4946368110691 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Stainless Steel |
Measurement Range | 0 - 180 mm 0 - 7 in. |
Measures | External Internal |
MFR Part No. | 532-120 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 202g |