noscriptAHD3-420-24 24" EXTERNAL SPRING CALIPER AHD3-420-24 | Cromwell Tools

(Unbranded)

AHD3-420-24 24" EXTERNAL SPRING CALIPER

SKU:

CTL5181080D

MPN:

AHD3-420-24

£63.99

Ex VAT

£76.79

Inc VAT

IN STOCK (6)

    Product Details

    Strong but flexible bow spring calipers.
    Centrally located adjustment screw gives smooth and precise action.
    Fulcrum stud hardened, with smooth bearing surface.
    Legs in polished natural steel finish are made of flat stock and are carefully balanced.
    Solid nut permits fast and accurate measurement.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Caliper Type

    Spring Calipers

    ECLASS Code

    21170108

    Measurement Range

    0 - 24 in.

    Measures

    External

    MFR Part No.

    AHD3-420-24

    System of Measurement

    Imperial

    UNSPSC Code

    41111621