£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Non-metallic vernier caliper for inside/outside depth measurements with millimetre/inch display.
Measuring range: 150mm/6".
Scale bar: 1mm (1/16").
Vernier interval: 1mm (1/16").
Attribute | Value |
---|---|
Additional Features | Almost parallaxfreies reading possible |
Brand | Wiha |
Caliper Type | Vernier Calipers |
EAN | 4010995270834 |
ECLASS Code | 21170108 |
Graduation | 0.1 |
Material | Plastic |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Depth External Internal |
MFR Part No. | 27083 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |