£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Accurately measure a range of items with the battery-operated digital external calipers from Moore & Wright®. Suitable for both imperial and metric systems of measurement, these calipers are convenient and easy to use.
Features and Benefits
• Spring-loaded jaw for constant measuring force
• Large LCD display for clear readings
• Strong alloy jaws with a chrome finish
• Offers millimetre, inch, and fraction conversions
Typical Applications
• Outside odd leg measurements
• External measurements
Notes
• Battery type CR2032 - DUR9040221K or ENR9040240K
Attribute | Value |
---|---|
Accuracy | 0.1mm |
Additional Features | Alloy jaws |
Brand | Moore & Wright |
Caliper Type | Digital Calipers |
EAN | 5051102124618 |
ECLASS Code | 21170108 |
Maximum Jaw Opening | 189mm |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External |
MFR Part No. | MW-526DIG |
Resolution | 0.1mm |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |