£169.00
Ex VAT
£202.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Experience versatile measurement capabilities with the Moore & Wright MW110 Basic Line Digital Calipers. These calipers go beyond the ordinary, offering 4-way measurement and seamless switching between mm and inch settings. Set the zero-point at any position with ease, thanks to the convenient thumb wheel for quick adjustments. Crafted with durability in mind, the calipers boast hardened steel construction for robust and reliable performance. Packaged in a practical case, they ensure easy storage and protection when not in use. With precision features and a sturdy build, the MW110 Basic Line Digital Calipers are your go-to tool for accurate measurements across various applications.
Features and Benefits
• 4 way measurement
• Large LCD display for easy reading
• metric and imperial measurement functions (mm/inch)
• Robust construction with hardened steel parts
• Thumb wheel for fine adjustment
• Suppiled in a handy case for safe storage
Typical Applications
• MW110 Basic Line Digital Calipers are a reliable tool for accurate measurements in various applications
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | 4-way Measurement |
Brand | Moore & Wright |
Caliper Type | Digital Calipers |
EAN | 5051102100940 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 12 in. 0 - 300 mm |
Measures | External Internal |
MFR Part No. | MW110-30DBL |
Resolution | 0.01mm |
Standards Met | DIN 862 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |