noscriptMW110 Water Resistant Calipers | Cromwell Tools

Moore & Wright

MW110 Water Resistant Calipers

3 Variations

The IP54 specification Digitronic Caliper is a durable and precise tool ideal for engineering tasks, providing four-way measurements: outside, inside, depth, and step. Built from robust stainless steel, this caliper is dust- and splash-proof, making it well-suited for demanding environments. Its features include a large LCD display for clear readings, a thumb roller for accurate and easy slider adjustment, and a patented ceramic capacitive sensor for high reliability. Additionally, the tool allows for convenient mm/inch conversions to simplify measurements. The caliper is supplied in a sturdy carry case, enhancing portability and storage, making it an ideal choice for precision engineering work.

Features and Benefits
• Designed with IP54 dust and splash protection, making it suitable for varied work environments
• Enables straightforward mm/inch conversions for versatile measurement options
• Includes a patented ceramic capacitive sensor for enhanced measurement accuracy
• Features an easy-to-read, large LCD display for clear result visibility
• Provides precise slider movement control with a smooth-operating thumb roller
• Made from durable stainless steel for long-lasting use in industrial settings
• Comes with a robust carry case for easy transport and secure storage

Typical Applications
• Engineering


Specifications
• CR2032 battery
• Accuracy to DIN 862
• Resolution: 0.01mm/0.0005"