£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Measures 0 to 6"/0 to 150mm with 0.0005"/0.01mm resolution and up to 0.001"/0.03mm accuracy for precise measurements.
Stainless-steel frame and slide for durability and corrosion resistance, thumb wheel slide control, round depth rod.
LCD for viewing inch/mm measurements, TESA TLC data output port.
Compatible with TESA TLC wireless data collection systems (sold separately). Meets ISO13385-1 dimensional standards and Ingress Protection certified IP65 against dust and liquids.
Features:
Large LCD screen with 7/16 inch digits.
More than 12,000 hours battery life (3 years).
ABS measuring mode.
Round depth rod and thumb wheel.
Specifications:
Range: 0-6"/ 0-150mm.
Resolution: .0005"/ 0.01mm.
Type: Twin-Cal; IP40.
SPC Output: Yes.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | More than 12,000 hours battery life (3 years). |
Brand | Tesa |
EAN | 7630041106145 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Depth External Internal |
MFR Part No. | 530094 |
Resolution | 0.01mm |
Standards Met | IP40 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |