£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Designed to deliver high accuracy measurements. True RMS, slim jaw/body clamp meter suitable for use in cramped working areas or on crowded electrical panels.
Measures DC and AC voltage to 600V, AC/DC current to 400A, resistance to 110MΩ, frequency to 110MHz, capacitance to 110mF, temperature to 1000°F and can also test both diode and continuity. Both auto and manual ranging, this clamp meter also has an 11000 count display, a data hold function, low battery indicator, MIN/MAX mode, relative modes, high voltage indicator and even has a built-in non-contact voltage detector.
What's in the box?
TPI 275 True RMS Digital Clamp Meter
Standard K-Type Thermocouple Probe
Silicone Test Lead Set with Alligator Clips
Soft Carrying Pouch
Key features:
• True RMS - high accuracy even on irregular waveforms
• 11000 count digital display
• Measure AC/DC current up to 400A
• Auto/manual ranging
• Data hold function temporarily stores the last value taken on
the screen
• Low battery indicator
• Over range indicator
• Peak hold function
• MAX/MIN calculations
• Relative mode
• Non-contact votlage detector built in
• AC/DC voltage measurements to 600V
• Resistance measurements to 110MΩ
• Frequency measurements to 110MHz
• Capacitance testing to 110mF
• Temperature measurements to 1000°F
• Diode/continuity testing
Technical Specifications:
Basic DC Accuracy: 0.5%
AC/DC Voltage - Max Range: 600V. Resolution: 0.01mV
AC/DC Current - Max Range: 400A. Resolution: 0.01A
Resistance - Max Range: 110MΩ. Resolution: 0.01Ω
Frequency - Max Range: 110MHz. Resolution: 0.1Hz
Capacitance - Max Range: 110mF. Resolution: 0.001nF
Temperature - Max Range: 1000°F. Resolution: 0.1°F
Diode - Test Current: Max 1.5mA
Continuity - Buzzer: Sounds at approx 35Ω. Response time: 50ms.
Agency Approval: CEIEC 1010: CAT III; 600V cULus 3111: pending.
Overall Dimensions: 255 x 32.5 x 65mm (10" x 1.3" x 2.5").
Weight: 363g (8lbs).
Attribute | Value |
---|---|
AC voltage | 600V |
AC/DC current | 400A |
Additional Features | Low battery indicator MAX/MIN calculations |
Brand | (Unbranded) |
DC voltage | 600V |
Includes | Silicone Test Lead Set with Alligator Clips Soft Carrying Pouch Standard K-Type Thermocouple Probe TPI 275 True RMS Digital Clamp Meter |
MFR Part No. | 275 |
UNSPSC Code | 41113637 |
Weight | 363g |