£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
Amprobe's ACD-10 TRMS-PLUS meter offer thinner jaws over standard clamp meters. Allowing access to tight measurement areas and still accommodating conductors up to 25mm. Also measures capacitance and frequency. Frequency is measured by either jaws or test leads. Very versatile clamp multimeter. True RMS version for noisy measurement environments for a more accurate reading.
Voltage max: AC/DC voltage to 600V.
Current max: 600A AC.
Jaws only 10mm thick.
Resistance: 40MW.
Continuity buzzer.
Capacitance: 3000mF.
Frequency measurement. In rush current. Hold and maximum reading functions. Accommodates conductors up to 26mm in diameter. Auto ranging. Auto power off. Test leads, battery, soft carrying pouch, users manual.
Attribute | Value |
---|---|
AC voltage | 600V |
AC/DC current | 600A |
Additional Features | Jaw opening 25mm |
Brand | Beha Amprobe |
DC voltage | 600V |
EAN | 0095969417457 |
Includes | 1 3 V Battery, IEC CR2032 1 ACD-10 PLUS 1 Carry Case 1 Product Manual 2 Test Leads |
MFR Part No. | ACD-10 |
UNSPSC Code | 41113637 |
Weight | 150g |