£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
The clamp has a useful Data-hold feature to freeze the displayed value when used in difficult to access locations where the display may be difficult to read.
Features
• 3-1/2 digit display with annunciators.
• Auto-ranging 40.00A & 300.0A AC.
• 27mm jaw diameter.
• Fits in a shirt pocket.
• Display hold.
• Auto power off & Low battery indicator.
Battery Life:
• 100 Hours Continuous Operation.
• Operating temperature: 0°C to 40°C.
• Operating humidity: less than 80% RH.
Attribute | Value |
---|---|
AC/DC current | 300A |
Additional Features | Accuracy: +/- 1.8% reading, +/- 5 digits |
Brand | Martindale Electric |
EAN | 5036162185588 |
Includes | Battery CM51 Clamp Meter Instruction Manual Soft Carry Case |
MFR Part No. | CM51 |
UNSPSC Code | 41113637 |
Weight | 110g |