£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
The new pocket sized high performance TRMS AC/DC Clamp meter measuring AC and DC current up to 600A, AC/DC voltage and resistance with continuity test. The compact rugged design enables accurate and reliable DC current measurements down to 10mA resolution in applications including PV installations, battery monitoring and electric vehicles.
The TRMS capability ensures accurate and reliable AC current and voltage measurement for distorted waveforms caused by today's power electronics and non-linear loads found in modern lighting and power supplies.
• TRUE RMS measurement
• AC & DC current
• Auto-ranging 60.00A & 600.0A
• AC/DC voltage to 600V
• Resistance to 1000Ω
• Continuity test <40Ω
• Min / Max readings
• Auto power off & low battery indicator
• Liquid crystal display
• Display backlight
Attribute | Value |
---|---|
AC voltage | 600V |
AC/DC current | 600A |
Additional Features | Display backlight |
Brand | Martindale Electric |
DC voltage | 600V |
EAN | 5036162187353 |
MFR Part No. | CM79 |
UNSPSC Code | 41113637 |
Weight | 255g |