noscriptMegger DCM1500 TRMS Digital Clamp Meter 1500A ac/dc 1005-572 | Cromwell Tools

Megger

DCM1500 TRMS Digital Clamp Meter 1500A ac/dc

SKU:

AVO5165079G

MPN:

1005-572

£279.00

Ex VAT

£334.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The large clear digits of the numeric display are complemented by a high-resolution digital bar graph, useful for trending and indicating fluctuation in measurement. The back light assists use in poorly lit areas such as distribution cupboards and corners of switch-rooms; and the data-hold feature enables use on difficult access cables, where otherwise the display may be impossible to see.


    Safety rated to IEC 61010-1 CAT IV 600 V, the DCM1500 Measures up to 1500 A ac or dc and it offers 750 Vac and 1000 Vdc ranges making it ideal for use in the installation, maintenance, monitoring or checking of large ac or dc electrical systems and equipment.


    • Dimensions 105 mm (W) x 275 mm (L) x 48 (H).
    • Power Supply 1 x PP3 MN1604 6LR61 alkaline cell.
    • Battery Life: 100 Hours.
    • Drop-tested to 1.2 m onto a Hard Floor.
    • DC and AC current up to 1500A.
    • True RMS measurement for greater accuracy.
    • Large jaw size safely assists with uninsulated conductor measurements.
    • Maximum conductor size: 51 mm
    • 750 Vac and 1000 Vdc.
    • Resistance , continuity and frequency.
    • Peak, min/max and data-hold functions.


    Product Documents
    Product Specification
    Attribute
    Value

    AC voltage

    600V

    AC/DC current

    1500A

    Brand

    Megger

    DC voltage

    600V

    EAN

    5036175229439

    Includes

    Carry Case Test leads

    MFR Part No.

    1005-572

    UNSPSC Code

    41113637

    Weight

    Including Battery 524g