noscriptMegger DCM320 Digital Clamp Meter 600V a.c & d.c; 20 MΩ 1000-304 | Cromwell Tools

Megger

DCM320 Digital Clamp Meter 600V a.c & d.c; 20 MΩ

SKU:

AVO5165076D

MPN:

1000-304

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (2)

    Product Details

    The DCM310 and DCM320 are ideal clamp meters for use during the installation, maintenance and checking of electrical systems and equipment.


    The large clamp jaw enables cables to be measured up to 27 mm diameter, so covering the majority of applications within the electrical system installation industry.


    • Measures up to 400 A a.c. with low current ranges for improved resolution.
    • 600 V a.c./d.c. DCM320.
    • 20 MΩ Resistance DCM320.
    • Data Hold.
    • Max Hold DCM310.
    • Small pocket-size design.
    • Exceptional battery lifetime.
    • Supplied with carry case.
    • IEC61010 CAT III 600 V.


    Product Documents
    Product Specification
    Attribute
    Value

    AC voltage

    600V

    AC/DC current

    400A

    Brand

    Megger

    DC voltage

    600V

    EAN

    5036175218600

    MFR Part No.

    1000-304

    UNSPSC Code

    41113637

    Weight

    Inc Battery 225g