£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Product Documents
The DCM340 is a highly versatile instrument and ideal for use in the installation, maintenance, monitoring or checking of a.c. or d.c. electrical systems and equipment.
The DCM340 is safety rated to IEC 61010-1 Cat III 600 V, and is drop-tested to 1.2 m onto a hard floor.
• DC and AC current and voltage.
• 600A and 600V.
• Resistance and continuity.
• 31/2 digit, 4,000 count display with backlight.
• High resolution digital bargraph.
• Peak, min/max and data-hold functions.
• Zero-offset REL mode for comparative measurements.
• Supplied complete with test leads and carry case.
• IEC61010 CAT III 600V.
Attribute | Value |
---|---|
AC voltage | 600V |
AC/DC current | 600A |
Additional Features | power-save mode after 30 minutes from power-on |
Brand | Megger |
DC voltage | 600V |
EAN | 5036175218617 |
Includes | Batteries Pouch Test Lead User Guide |
MFR Part No. | 1000-305 |
UNSPSC Code | 41113637 |
Weight | 225g |