£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
A compact electrical tester that measures AC/DC voltage, resistance and AC/DC current.
It will also measure frequency, continuity and will take simultaneous measurement of current/voltage and frequency/voltage. This electrical tester can be used as a non-contact voltage indicator and has auto ranging, display hold and auto power off functions.
One of the forks has a forward facing LED light to illuminate the area in the front.
Attribute | Value |
---|---|
AC voltage | 600V |
AC/DC current | 200A |
Additional Features | Continuity & Diode Test LED Torch Non-contact Voltage Indicator |
Brand | Martindale Electric |
DC voltage | 600V |
EAN | 5036162186356 |
Includes | 9V Battery Instruction TL17 Test Leads |
MFR Part No. | MARET4 |
UNSPSC Code | 41113637 |
Weight | 200g |