£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
The multi-function 300mm/12" combination set is a versatile tool ideal for woodworking, metalworking, construction, DIY projects, and machining. It can be used as a square, mitre, depth, and height gauge, simplifying various measuring tasks. Made from durable stainless steel, it features a square head, protractor, and centre head. The set includes both metric and imperial measurements, ensuring accuracy and versatility for different tasks.
Features and Benefits:
• Contains square head, protractor, and centre head
• Made from durable stainless steel
• Metric and imperial measurements
• Use as square, mitre, depth, and height gauge
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500914 |
ECLASS Code | 21170390 |
Head Material | Stainless Steel |
Head Type | Square |
Includes | Protractor and Centrehead |
Material | Steel |
MFR Part No. | 2701-0503 |
Number of Pieces | 12 |
Size | 300mm |
System of Measurement | Metric |
Type | Combination Set |
UNSPSC Code | 41111600 |