£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Screw Assembly
Attribute | Value |
---|---|
Additional Features | Screw Assembly to Suit Kennedy Combination Set KEN3303250K |
Brand | Kennedy |
EAN | 5036140241893 |
ECLASS Code | 21170390 |
Head Material | Steel |
Head Type | Combination Set |
Includes | Spare Part Only |
Material | Steel |
MFR Part No. | CSM300 |
Number of Pieces | 1 |
Size | 12" 300mm |
Surface Finish | Satin Chrome |
System of Measurement | Metric |
Type | Screw Assembly |
UNSPSC Code | 41111600 |