£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The Square Head is a crucial spare part ensuring tool functionality and precision maintenance, vital for productivity and accuracy in various industries. It's designed for woodworking, metalworking, and construction, ensuring precise right-angle measurements for layout and fabrication tasks. This replacement component integrates seamlessly with compatible combination sets, extending tool lifespan and enhancing operational reliability. It enables users to uphold precision and accuracy across tasks by replacing worn or damaged parts, ensuring continued performance and efficiency in demanding environments.
Features and Benefits
• Ensures precise right-angle measurements
• Integrates seamlessly with compatible combination sets
• Enhances tool lifespan and operational reliability
• Facilitates accurate layout and fabrication tasks
• Maintains precision and accuracy in demanding environments
• Allows for easy replacement of worn or damaged parts
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21170390 |
Material | Steel |
MFR Part No. | 2701-0503-1 |
Number of Pieces | 1 |
Type | Combination Accessories |
UNSPSC Code | 41111600 |