£669.00
Ex VAT
£802.80
Inc VAT
Product Details
Product Specification
With cast iron base for high stability with hardened serrated steel anvil, flatness 2mm. One piece bracket provides high rigidity, easy parallel adjustments and fine adjustment. Full stroke adjustment. Stem diameter: 3/8". Base size: 250 x 180mm. Height capacity: 300mm
Attribute | Value |
---|---|
Brand | Mitutoyo |
Height | 300mm |
Stem Diameter | 3/8in. |
UNSPSC Code | 23152203 |