£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Metric 2.5 x 5mm thread for use with Metric Indicators, and Series 7 Depth Gauges. Steel.
Attribute | Value |
---|---|
Additional Features | Metric 2.5x5mm Thread for Use with Metric Indicators |
Base Size | 2.5 x 5mm |
Brand | Mitutoyo |
ECLASS Code | 21170307 |
MFR Part No. | 303613 |
Product Type | Extension Rod |
Size | 30mm |
System of Measurement | Metric |
UNSPSC Code | 41111600 |