£504.00
Ex VAT
£604.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Series 571 "ABSolute" is designed for precise depth measurements in holes, slots, and recesses. Its 100mm base, inch/metric conversion, and zeroing at any point enhance versatility. With an optional extension base, it accommodates varied span requirements. Powered by a single SR44 battery, it ensures consistent performance. The SPC data output adds functionality for comprehensive measurements. Boasting a resolution of 0.0005"/0.01mm, it excels in applications demanding accuracy. Whether in machining or engineering, this instrument caters to diverse industries, providing a reliable and efficient solution for depth measurement needs.
Features and Benefits
• Precision Measurement for accurate depth assessment in holes, slots, and recesses.
• Versatile Design accommodates varied span requirements with an optional extension base
• User-Friendly Functions like inch/metric conversion and zeroing at any point enhance ease of use
• Consistent Performance powered by a single SR44 battery ensures reliability and continuous operation
• Data Output Capability with SPC data output for comprehensive measurement data.
• High Resolution boasting a resolution of 0.0005"/0.01mm for precise and detailed measurements
• Broad Applications suitable for diverse industries, including machining and engineering.
• Efficient and Reliable, the Series 571 "ABSolute" provides an efficient and reliable solution for depth measurement needs
Attribute | Value |
---|---|
Additional Features | Battery(1) off SR44 Depth of Hole Slots and Recesses SPC Data Output |
Brand | Mitutoyo |
EAN | 4946368127460 |
ECLASS Code | 21170307 |
Measurement Range | 0 - 300mm |
MFR Part No. | 571-213-30 |
Product Type | Digital Depth Gauge |
Resolution | 0.01mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111600 |
Weight | 310g |