noscriptMitutoyo Bore Gauge 511-712 35-60mm 0.01mm 511-712 | Cromwell Tools

Mitutoyo

Bore Gauge 511-712 35-60mm 0.01mm

SKU:

MIT3254724E

MPN:

511-712

£197.00

Ex VAT

£236.40

Inc VAT

OUT OF STOCK

    Product Details

    Mitutoyo dial bore gauges are designed for ID measurement over a wide range using interchangeable anvils.


    Features & Benefits:


    -Tungsten carbide contact points ensure high durability and wear resistance


    -High-accuracy measurement is aided by a large grip with a sponge-like structure that reduces heat transfer from the operator


    -Optional extension rods can be attached for measuring inside deep holes


    -Allows inside diameter measurement with high accuracy.


    -Carbide contact points ensure high durability and wear resistance


    -Interchangeable washers 0.5mm thick are supplied as standard accessories to enable setting in small steps.


    Product Specification
    Attribute
    Value

    Accuracy

    0.001mm

    Additional Features

    Non-Digital

    Brand

    Mitutoyo

    EAN

    4946368612515

    ECLASS Code

    21170307

    Graduations

    0.01mm

    Measurement Range

    35 - 60mm

    MFR Part No.

    511-712

    Product Type

    Depth Gauge

    System of Measurement

    Metric

    UNSPSC Code

    41111600