£477.00
Ex VAT
£572.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Mitutoyo dial bore gauges are designed for ID measurement over a wide range using interchangeable anvils.
Features & Benefits:
-Tungsten carbide contact points ensure high durability and wear resistance
-High-accuracy measurement is aided by a large grip with a sponge-like structure that reduces heat transfer from the operator
-Optional extension rods can be attached for measuring inside deep holes
-Allows inside diameter measurement with high accuracy.
-Carbide contact points ensure high durability and wear resistance
-Interchangeable washers 0.5mm thick are supplied as standard accessories to enable setting in small steps.
Attribute | Value |
---|---|
Accuracy | 0.001mm |
Additional Features | Non-Digital |
Brand | Mitutoyo |
EAN | 4946368612553 |
ECLASS Code | 21170307 |
Graduations | 0.01mm |
Measurement Range | 250 - 400mm |
MFR Part No. | 511-716 |
Product Type | Depth Gauge |
System of Measurement | Metric |
UNSPSC Code | 41111600 |