noscriptDigitronic Depth Gauges | Cromwell Tools

Moore & Wright

Digitronic Depth Gauges

3 Variations

Boasting a large digital display with an impressive 7.5mm character height, these gauges provide excellent levels of accuracy and readability. Whether you're measuring depths in woodworking, metalworking, or any other precise applications, the Digitronic Depth Gauges from Moore & Wright provide unparalleled performance. The user-friendly digital display ensures quick and precise readings, while the high-quality construction guarantees durability for long-term use. Elevate your measurement accuracy with Moore & Wright Digitronic Depth Gauges, where cutting-edge technology meets top-tier craftsmanship.

Features and Benefits
• Accuracy: 0.02mm
• Repeatability: 0.01mm
• Functions: mm/inch conversion, on/off, data-output, zero-setting, battery low indication