Mitutoyo

329-350-30 (329-350-10) 0-150/0-6" DEPTH MICROMETER

SKU:

MIT3254146A

MPN:

329-350-30

£609.00

Ex VAT

£730.80

Inc VAT

IN STOCK (2)

    Product Details

    The six rods are adjustable in either direction for calibration and wear compensation.
    Base length: 100mm.
    Rod: diameter 4mm.
    Measuring length per rod: 1"/25mm.
    Power supply: battery 1x SR44
    Order Code PAN- 904-5020K supplied.


    Accuracy:
    Flatness of reference face (base): 2µm.
    Flatness of measuring face of rod: 0.3µm.
    Parallelism between reference face and measuring face: (4+L/50)µm (fraction rounded up).
    Zero point error of rod: ±(2+L/75)µm (fraction rounded up).
    Instrument error: ±3µm.


    Resolution: 0.001mm/0.00005"


    Product Specification
    Attribute
    Value

    Additional Features

    Battery life approx. 2.4 years

    Base Size

    101.6mm

    Brand

    Mitutoyo

    Display Type

    Digital

    EAN

    4946368580777

    Graduation

    0.001mm

    Measurement Range

    0 - 150mm

    MFR Part No.

    329-350-30

    Micrometer Head Feed

    +/-0.003mm

    Number of Rods

    6

    System of Measurement

    Imperial Metric

    UNSPSC Code

    41111601

    Weight

    540g