£859.00
Ex VAT
£1030.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The six rods are adjustable in either direction for calibration and wear compensation.
Base length: 100mm.
Rod: diameter 4mm.
Measuring length per rod: 1"/25mm.
Power supply: battery 1x SR44
Order Code PAN- 904-5020K supplied.
Accuracy:
Flatness of reference face (base): 2µm.
Flatness of measuring face of rod: 0.3µm.
Parallelism between reference face and measuring face: (4+L/50)µm (fraction rounded up).
Zero point error of rod: ±(2+L/75)µm (fraction rounded up).
Instrument error: ±3µm.
Resolution: 0.001mm/0.00005"
Attribute | Value |
---|---|
Additional Features | Battery life approx. 2.4 years |
Base Size | 101.6mm |
Brand | Mitutoyo |
Display Type | Digital |
EAN | 4946368695877 |
Graduation | 0.001mm |
Measurement Range | 0 - 300mm |
MFR Part No. | 329-351-30 |
Micrometer Head Feed | +/-0.003mm |
Number of Rods | 12 |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight | 790g |