£309.00
Ex VAT
£370.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Additional Features | Interchangeable Depth Rod |
Base Size | 63.5mm |
Brand | Moore & Wright |
Display Type | Analogue |
EAN | 5051102057046 |
MFR Part No. | 89112 |
Standards Met | BS6468:1984 |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight | 1450g |