£616.00
Ex VAT
£739.20
Inc VAT
Product Details
Product Specification
Carbide-tipped contact point and interchangeable anvils for excellent durability except the 18 - 35mm (.7 - 1.4") model uses a carbide ball contact point. Interchangeable anvils have a large radius of curvature for repeatable ID measurements of roughly finished holes. Optional extension rod can be attached. Stability of indication: 2mm. Digimatic indicator can be installed in place of the dial indicator.
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368613444 |
ECLASS Code | 21170308 |
System of Measurement | Inch |
Type | Bore Gauge Set |
UNSPSC Code | 41111600 |