£86.99
Ex VAT
£104.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Features and Benefits
• Dial rotates for zero setting
• Swivel spigot incorporated in body
• Stylus swivels through an arc of 180 degree
Attribute | Value |
---|---|
Brand | Verdict |
Contents | Body Clamp Two Contact Points Universal Holder |
Dial Diameter | 26.5mm |
ECLASS Code | 21170308 |
Graduations | 0.01mm |
Measuring Range | 0.5mm |
MFR Part No. | 08/2009 |
Reading | 0-0.25-0 |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |