£109.00
Ex VAT
£130.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Jewelled Type
Attribute | Value |
---|---|
Accuracy | +/-4mm |
Brand | Mitutoyo |
Dial Diameter | 57mm |
ECLASS Code | 21170308 |
MFR Part No. | 2901F |
Reading | 80-0-80 |
Resistance Features | Dustproof Shockproof Waterproof |
Resolution | 0.001mm |
Travel | 0.16mm |
UNSPSC Code | 41111600 |
Weight | 155g |