£137.00
Ex VAT
£164.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Mitutoyo's dial test indicators offer precision and reliability with easy reading and robust design. The indicators feature large dial faces, a 2mm diameter carbide tip for accuracy, and a durable satin chrome finish. With an automatic reversible contact point and precision pivot bearings, they ensure flexibility and frictionless movement. Elevate your measurement experience with Mitutoyo's quality craftsmanship.
Features and Benefits
• Automatic reversible contact point adjustable through 240°
• Unified design ensures resistance to water and dust
• Housed within a satin chrome finished case
• Carbide tipped 2mm point with frictionless movement
Typical Applications
• Narrow or deep places can be easily measured with this range
Attribute | Value |
---|---|
Brand | Mitutoyo |
Contents | Clamping Shaft ø3/8" |
Dial Diameter | 40mm |
EAN | 4946368676500 |
ECLASS Code | 21170308 |
Measuring Range | 0.2 -mm |
MFR Part No. | 513-412-10E |
Reading | 0-15-0 |
Resistance Features | Anti-magnetic Scratch-resistant Water-resistant |
Type | Lever Indicator |
UNSPSC Code | 41111600 |
Weight | 40g |