Mitutoyo

513-501T DIAL TEST INDICATOR SET

SKU:

MIT3254750A

MPN:

513-501T

£144.00

Ex VAT

£172.80

Inc VAT

OUT OF STOCK

    Product Details

    Series 513
    9.5mm body for narrow lands between shoulders or in a bore. With jewelled bearings and precision miniature pivot bearings for almost friction-free movement of the contact point. Contact point is reversible by lever allowing measurement of the top or bottom surface of any workpiece. Bezel and dial face are fully adjustable.


    (1) c/w 2 extra contact points: .12” dia. and .04” dia.
    (2) 513-504T is jewelled.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368383484

    ECLASS Code

    21170308

    MFR Part No.

    513-501T

    Reading

    0-70-0

    Resolution

    0.001mm

    Travel

    0.14mm

    UNSPSC Code

    41111600