£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
These calipers have the highest IP67 standard protection against liquids and dust and a large LCD screen ever with 11 mm digits. Soft touch feature for smooth measurements. ABS measuring mode.
Resolution 0.01mm / 0.0005"
Protection IP67
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | Soft touch |
Brand | Tesa |
EAN | 7630041106282 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Depth External Internal |
MFR Part No. | 530319 |
Resolution | 0.01mm |
Standards Met | IP67 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |