noscriptMitutoyo 293-332-30 (293-332) DIGI MICROMETER W DATA OUTPUT 293-332-30 | Cromwell Tools

Mitutoyo

293-332-30 (293-332) DIGI MICROMETER W DATA OUTPUT

SKU:

MIT3254016H

MPN:

293-332-30

£314.00

Ex VAT

£376.80

Inc VAT

OUT OF STOCK

    Product Details

    Water resistant micrometer suitable for use in areas where there is a high risk of coolant splash. Large LCD display. Inch/metric conversion. Origin setting. Auto power off. IP-65 coolant proof. Tungsten carbide tipped measuring faces. Conform to BS 870.
    Functions include: origin setting, zero setting, data hold, error alarm and auto-sleep.
    Supplied with ratchet stop and ratchet thimble.
    Battery: 1x SR44 (EDI- 904-4000K) supplied.
    Accuracy: 0 - 75mm ±1mm, 75 - 100mm ±2mm, 150 - 225mm ±3mm, 225 - 275mm ±4mm.
    Measuring faces: flatness 0.3mm.
    Parallelism: 0 - 50mm 1mm, 50 - 100mm 2mm, 100mm+ (2L/100)mm.
    L = maximum measuring length.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.001mm

    Brand

    Mitutoyo

    Data Output

    SPC

    EAN

    4946368673004

    Ingress Protection Rating (IP Rating)

    IP65

    Measuring Range

    50 - 75mm

    MFR Part No.

    293-332-30

    Resolution

    0.001mm

    System of Measurement

    Imperial Metric

    UNSPSC Code

    41111601

    Weight Each

    470g