noscriptMitutoyo 323-350-30 DIGIMATIC DISC MICROMETER 323-350-30 | Cromwell Tools

Mitutoyo

323-350-30 DIGIMATIC DISC MICROMETER

SKU:

MIT3254125B

MPN:

323-350-30

£459.00

Ex VAT

£550.80

Inc VAT

OUT OF STOCK

    Product Details

    Measures the root tangent length of spur and helical gears.
    Measurable gear pitch: 0.5 - 6 module.
    Measuring force: 3 - 8 N
    Disc diameter: 20mm/0.787".
    Accuracy: ±4 µm/0.0002"
    Instrument error: 0 - 50mm: 4μm. 50 - 100mm: 6μm.
    Parallelism: 4 µm/0.00016" for models up to 50 mm/2" (4+L/50) µm for models up to 100 mm L = max. range (mm) 0.00024" for models up to 4"
    Flatness: 1µm.
    L = maximum measuring length.


    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.004mm

    Brand

    Mitutoyo

    Data Output

    SPC

    EAN

    4946368689579

    Ingress Protection Rating (IP Rating)

    IP65

    Measuring Range

    0 - 25mm

    MFR Part No.

    323-350-30

    Resolution

    0.001mm

    System of Measurement

    Imperial Metric

    UNSPSC Code

    41111601

    Weight Each

    290g