£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Designed to measure wall thickness of various types of tubing etc.
Features: Two spherical face and vertical pin type models also available. Large LCD display. IP65 rating. Inch/metric conversion. Zero setting. Origin setting. Data hold.
Data output. Auto power off. Tungsten carbide tipped measuring faces. Spindle lock.
Range: 0 - 25mm/0 - 1".
Accuracy: ± 2µm.
Resolution: 0.001mm/0.00005".
Attribute | Value |
---|---|
Accuracy | +/-0.002mm |
Brand | Mitutoyo |
Data Output | SPC |
EAN | 4946368689340 |
Ingress Protection Rating (IP Rating) | IP65 |
Measuring Range | 0 - 25mm |
MFR Part No. | 395-351-30 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |
Weight Each | 270g |