noscriptOxford 75-100mm/3-4" IP65 DIGITAL EXTERNAL MICROMETER 3313530K | Cromwell Tools

Oxford

75-100mm/3-4" IP65 DIGITAL EXTERNAL MICROMETER

SKU:

OXD3313530K

MPN:

3313530K

£307.00

Ex VAT

£368.40

Inc VAT

IN STOCK (14)

    Product Details

    Featuring large digital display and carbide tipped measuring faces. With ball end cap for measuring curved surfaces, auto power on/off and mm/inch conversion. Ratchet stop for consistent measurement and locking device. Complete with case, spanner and battery.


    Features and Benefits
    • Large Digital Display: Ensures clear and easy-to-read measurements for accuracy
    • Carbide-Tipped Measuring Faces: Enhances durability and maintains precision over time
    • Auto Power On/Off: Increases convenience, saving energy and prolonging battery life
    • MM/Inch Conversion: Offers flexibility to accommodate different measurement units
    • Ratchet Stop: Provides consistent and repeatable measurements, ensuring accuracy


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.003mm

    Brand

    Oxford

    EAN

    5036140255586

    Ingress Protection Rating (IP Rating)

    IP65

    Measuring Range

    75 - 100mm

    MFR Part No.

    133-04-414

    Resolution

    0.001mm

    System of Measurement

    Imperial Metric

    UNSPSC Code

    41111601

    Weight Each

    1120g