noscriptMoore & Wright MW200-03DBL 50-75mm/2-3" DIGITAL MICROMETER MW200-03DBL | Cromwell Tools

Moore & Wright

MW200-03DBL 50-75mm/2-3" DIGITAL MICROMETER

SKU:

M&W3403183C

MPN:

MW200-03DBL

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (2)

    Product Details

    This range of digital external micrometers feature hammertone finished frames with a high quality insulated grip. They are tapered for easy access and feature a clear LCD display. Carbide measuring faces and constant force ratchet on thimble. The micrometers are protected to IP54. Functions: mm/inch conversion, ABS/INC, zero setting.


    Features and Benefits
    • Quality hammertone finish with insulated grips
    • Tapered for easy access
    • Clear LCD display
    • Tungsten carbide measuring faces and constant force ratchet on thimble


    Typical Applications
    • Provide precise measurements of length, diameter, and thickness


    Product Specification
    Attribute
    Value

    Brand

    Moore & Wright

    EAN

    5051102200183

    Ingress Protection Rating (IP Rating)

    IP54

    Measuring Range

    50 - 75mm

    MFR Part No.

    MW200-03DBL

    Resolution

    0.001mm

    Standards Met

    DIN 863

    System of Measurement

    Imperial Metric

    UNSPSC Code

    41111601