noscriptMoore & Wright MW405-04DB DIGITAL INDICATOR 0-12.70mm MW405-04DB | Cromwell Tools

Moore & Wright

MW405-04DB DIGITAL INDICATOR 0-12.70mm

SKU:

M&W3403304D

MPN:

MW405-04DB

£70.99

Ex VAT

£85.19

Inc VAT

IN STOCK (6)

    Product Details

    MW405-06DB
    Range: 0 - 25mm/0 - 1”.
    Accuracy: 0.03mm/0.0012”.


    MW405-04DB
    Range: 0 - 12.7mm/0 - .5”.
    Accuracy: 0.02mm/0.0008”.


    Features: Direct inch/metric conversion. 58mm dial face. Lugback and 8mm stem mountings. ABSolute/Incremental reading. Floating zero.
    Resolution: 0.01mm/0.0005”.


    Product Specification
    Attribute
    Value

    Accuracy

    0.02mm

    Brand

    Moore & Wright

    EAN

    5051102101077

    ECLASS Code

    21170308

    Measuring Range

    0-12.7mm

    MFR Part No.

    MW405-04DB

    Resolution

    0.01mmmm

    UNSPSC Code

    41111600