£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
The TL5X series are fused test leads with double insulated silicone cable. Designed for your safety, they comply with GS38 & BS EN1010 and include 500mA 600V 50kA rupture rating ceramic fuses.
Attribute | Value |
---|---|
Brand | Martindale Electric |
Contents | Crocodile clips GS38 probes Pair Black & Red Test Leads |
EAN | 5036162183829 |
MFR Part No. | TL55 |
Product Type | Test Leads |
UNSPSC Code | 39121435 |