noscriptFluke TL71-1 Universal Test Leads 3971207 | Cromwell Tools

Fluke

TL71-1 Universal Test Leads

SKU:

FLU5167571Z

MPN:

3971207

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (16)

    Product Details

    These premium, universal test leads are recommended for μV measurements. They are a pair of silicone insulated test leads with shrouded banana plugs and test probes with protective caps. The WearGuard™ test lead indicator exposes contrasting colours when the leads are damaged.


    Features and Benefits
    • Insulated, easy to use test leads
    • Feature protective caps
    • Suitable for universal use
    • WearGuard™ test lead indicator identifies when leads are damaged


    Typical Applications
    • Performing μV measurements


    Standards
    • IEC 61010 : Cat III 1000 V / Cat IV 600 V


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fluke

    Contents

    One Pair (Red, Black) Comfort Grip Probes with Silicone Insulated, Right-Angle Test Leads

    EAN

    0095969589888

    MFR Part No.

    3971207

    Product Type

    Test Leads

    Suitable for use with

    multimeters

    UNSPSC Code

    39121435