£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Precision linen tester, made from black plastic, originally used for counting threads in textiles, are now the most popular general purpose magnifiers used by graphic arts professionals. They are available in a wide range of power and lens types.
Attribute | Value |
---|---|
Additional Features | 15mm x 15mm Field of View Lateral Scale with mm Graduation Linen Tester with Lateral Scale PXM® Light-weight Lenses, Coated |
Battery Type | Non Required |
Brand | Eschenbach |
Diopter | 40D |
ECLASS Code | 21170690 |
Lens Diameter | 12mm |
Magnification | 10x |
Material | Plastic |
MFR Part No. | 1271 |
Power Type | Manual |
Product Type | Stand Magnifier |
UNSPSC Code | 41111714 |
Weight | 20g |