Eschenbach

155394 5X VARIO PLUS ILLUMINATED STAND MAGNIFIER

SKU:

EHB3161013C

MPN:

155394

£84.49

Ex VAT

£101.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The VarioPlus Illuminated Magnifier is a professional stand magnifier designed for versatility. Its polymethyl acrylate lenses feature a duplex-hardened coating, ensure durability, scratch resistance, and anti-static properties. Ideal for professionals in various fields, from jewellery and art to inspections, it provides distortion-free magnification.


    Features and Benefits
    • The built-in illumination enhances visibility for intricate tasks like reading fine print or detailed inspections
    • Scratch-proof lens with high visual comfort
    • Choice of three different colour temperatures via filters for adaptability


    Typical Applications
    • Suitable for reading over long periods and for users who cannot hold magnifiers freely (e.g. age-related shaking or Parkinson's disease)


    Product Specification
    Attribute
    Value

    Additional Features

    Aspheric Distortion Free Lens Large On/Off Switch LED Illumination Ten Interchangeable Magnifier Heads Fit the same Handle

    Battery Type

    2 x C-size 1.5V

    Brand

    Eschenbach

    Diopter

    20D

    ECLASS Code

    21170690

    Lens Diameter

    58mm

    Magnification

    5X

    Material

    Polymethyl Acrylate

    MFR Part No.

    155394

    Power Type

    Battery

    Product Type

    Stand Magnifier

    Surface Treatment

    Cera-tec® Coated Duplex Hardened Coating

    UNSPSC Code

    41111714