£93.49
Ex VAT
£112.19
Inc VAT
7 Variations Available
Product Details
Product Specification
The VarioPlus Illuminated Magnifier is a professional stand magnifier designed for versatility. Its polymethyl acrylate lenses feature a duplex-hardened coating, ensure durability, scratch resistance, and anti-static properties. Ideal for professionals in various fields, from jewellery and art to inspections, it provides distortion-free magnification.
Features and Benefits
• The built-in illumination enhances visibility for intricate tasks like reading fine print or detailed inspections
• Scratch-proof lens with high visual comfort
• Choice of three different colour temperatures via filters for adaptability
Typical Applications
• Suitable for reading over long periods and for users who cannot hold magnifiers freely (e.g. age-related shaking or Parkinson's disease)
Attribute | Value |
---|---|
Additional Features | Aspheric Distortion Free Lens Large On/Off Switch LED Illumination Ten Interchangeable Magnifier Heads Fit the same Handle |
Battery Type | 2 x C-size 1.5V |
Brand | Eschenbach |
Diopter | 16D |
ECLASS Code | 21170690 |
Lens Diameter | 70mm |
Magnification | 4X |
Material | Polymethyl Acrylate |
MFR Part No. | 155494 |
Power Type | Battery |
Product Type | Stand Magnifier |
Surface Treatment | Cera-tec® Coated Duplex Hardened Coating |
UNSPSC Code | 41111714 |