£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
LED Stand illuminated magnifier. The Scribolux is portable and operates with SMD - LED illumination that provides vivid lighting and never needs replacement! All of the features make writing cheques, letters, cards, and reading easier than ever!
Attribute | Value |
---|---|
Additional Features | Compact Desk Stand with Battery Compartment LED Illuminated Compact Desk Stand Supplied in microfibre pouch, which protects the lens |
Battery Type | 3 x AA 1.5V |
Brand | Eschenbach |
Diopter | 7D |
ECLASS Code | 21170690 |
Lens Diameter | 100 x 75mm |
Magnification | 2.8 |
Material | Plastic |
MFR Part No. | 15651 |
Power Type | Battery |
Product Type | Desk Magnifier |
UNSPSC Code | 41111714 |
Weight | 8.5g |