£77.49
Ex VAT
£92.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The large lens diameters combined with an ergonomic design which provides the user with a relaxed hand position (both left and right handed) makes for maximum reading comfort and exceptional ease of use.
• The ultimate image quality
• 2 SMD LEDs positioned opposite to each other for optimum,
pinpoint illumination with no shadowing
• Perfect illumination during battery operation
• LEDs provide an illumination strength up to 4000lx
• The AA Batteries provide upto 40 hours of illumination
• Automatic switch-off after 30 minutes
Attribute | Value |
---|---|
Additional Features | High Level of Magnification |
Battery Type | 3 x AA 1.5V |
Brand | Eschenbach |
Diopter | 20D |
ECLASS Code | 21170690 |
Lens Diameter | 58mm |
Magnification | 5 |
Material | Polymethyl Acrylate |
MFR Part No. | 158620 |
Power Type | Battery |
Product Type | Stand Magnifier |
Surface Treatment | Aspheric Cera-tec® Coating Duplex Hardened Coating |
UNSPSC Code | 41111714 |