£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Product Documents
Specially designed for spectacle wearers the MaxDETAIL® Clip On Magnifying Glasses deliver 2x magnification for their wearers to allow for a clear, magnified image.
Features and Benefits
• Leaves both hands free for carrying out detailed work
• Large field of vision with a comfortable work distance
• Antistatic, scratch-resistant lenses
Typical Applications
• Close-up detailed work
Attribute | Value |
---|---|
Additional Features | Approx. 400mm from eye Field of Vision: 85mm Pupillary Distance: 62 to 70mm Working Distance 350mm from lens crown |
Battery Type | Non Required |
Brand | Eschenbach |
Diopter | 3 |
ECLASS Code | 21170690 |
Magnification | 2 |
Material | Polymethyl Acrylate |
MFR Part No. | 16246 |
Power Type | Manual |
Product Type | Clip - on Magnifying Glasses |
Surface Treatment | Duplex Hardened Coating |
UNSPSC Code | 41111714 |
Weight | 23g |