£35.79
Ex VAT
£42.95
Inc VAT
3 Variations Available
Product Details
Product Specification
A professional range of hand-held, and illuminated magnifiers. The lenses are manufactured from polymethyl acrylate with a duplex hardened coating which makes them durable, antistatic and scratch resistant.
171014 - Red Cover
171067 - Grey Cover
1710910 - White Cover
Attribute | Value |
---|---|
Additional Features | 2" overall Size When Closed 2" Bi-Aspheric Lens Type Carrying Cord included in the box Case Supplied to Protect the Lens |
Battery Type | None Required |
Brand | Eschenbach |
Diopter | 28D |
ECLASS Code | 21170690 |
Lens Diameter | 35mm |
Magnification | 7x |
Material | Plastic |
MFR Part No. | 171067 |
Power Type | Manual |
Product Type | Folding Pocket Magnifier |
UNSPSC Code | 41111714 |