£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
The Kennedy Eye Loupes are precision-crafted magnifying eye lenses designed to deliver sharp, detailed images with minimal eye fatigue. Featuring a clear optical glass lens, these loupes ensure optimal clarity for close inspection of intricate work. The lightweight plastic body enhances user comfort during extended use, allowing for meticulous tasks without causing undue strain. Engineered to minimize eye fatigue, these loupes are well-suited for professionals who demand precision and clarity in their work. With magnification options ranging from 2X to 10X, the Kennedy Eye Loupes offer versatility to cater to various levels of detail, making them an indispensable tool for those engaged in intricate and demanding tasks.
** 3X MAGNIFIER NOT INCLUDED **
Features and Benefits
• Clear optical glass lens for sharp images
• Light weight plastic body
• Minimum eye fatigue
• 2X, 5X & 10X Magnification
Typical Applications
• Watch Repair
• Jewellery Making
• Dentistry
• Surgery & Medical Use
• DIY
Attribute | Value |
---|---|
Additional Features | Minimum eye fatigue |
Brand | Kennedy |
ECLASS Code | 21170690 |
Magnification | 10X 2X 5X |
Material | Plastic |
MFR Part No. | EYL/2-5-10/ST |
Product Type | Eye Loupe |
UNSPSC Code | 41111714 |