noscriptKennedy 0.50mm x 12.7mm FEELER STRIP 300mm LONG 5191500K | Cromwell Tools

Kennedy

0.50mm x 12.7mm FEELER STRIP 300mm LONG

SKU:

KEN5191500K

MPN:

5191500K

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    Metric feeler stock in 300mm lengths, 12·7mm wide. Rounded ends. Each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.


    Product Specification
    Attribute
    Value

    Additional Features

    12.7mm wide

    Blade Length

    300mm

    Brand

    Kennedy

    EAN

    5036140112438

    Material

    Steel

    Measuring Range

    0.50mm

    Number of Blades

    1

    System of Measurement

    Metric

    UNSPSC Code

    41111617